C102B-24KNS-160
C & H Technology Semiconductor Clamps, C102B-KNS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C102B-24KNS-160

C & H Technology Semiconductor Clamps, C102B-KNS Series
In stock
Item Number
C102B-24KNS-160
MFG Item Number
C102B-24KNS-160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Semiconductor Clamps, C102B-KNS Series
Item #
C102B-24KNS-160
Clamp,102mm C-C,88mm Puck,24KN,160mm

C102B-KNS Series Information

  • For disc (puk) type semiconductors up to 150mm diameter, double side cooled
  • Pre calibrated clamping forces from 5KN (1125 lbs) to 95KN (21,375 lbs)
  • Proven design, assemble with common tools
  • Easy field replacement
  • Choose your bolt length

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C102B-24KNS-160
Item Number C102B-24KNS-160
Manufacturer C & H Technology
Product Series C102B-KNS
Family Series C & H Technology Semiconductor Clamps, C102B-KNS Series
Clamp Style Bar Clamp
Bolt Length 160 mm
Clamping Force (kN) 24
Bolt Interaxys 102 mm
Min Clamping Thickness 108 mm
Max Clamping Thickness 120 mm
Puk Size DO-200AC 50mm K-Puk
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved