Z250EH6
CKE Metal Oxide Varistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z250EH6

CKE Metal Oxide Varistors
In stock
Item Number
Z250EH6
MFG Item Number
Z250EH6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, EH Series
Item #
Z250EH6
Varistor

EH Series Information

  • 130~660 Max. Applied VAC
  • 175~850 Max. Applied VDC
  • Up to 940 Joules
  • Up to 1050 Max. Clamping Volts
  • Up to 1780 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 1160 Max. Clamping Amps
  • Panel Mount
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Z250EH6
Item Number Z250EH6
Manufacturer CKE
Product Series EH
Family Series CKE Metal Oxide Varistors
Typical Capacitance (pf) 200 pF
Max Applied Voltage RMS 250 V
Max Applied Voltage DC 330 VDC
Min Varistor Peak Volts 650 V
Max Varistor Peak Volts 40,000 V
Energy (Joules) 354 J
Max Clamping Volts 390 V
Max Clamping Amps 429 A
Peak Current 620 A
Phase Single
Net Weight 0.24 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved