Z320PA40A
CKE Metal Oxide Varistors, PA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z320PA40A

CKE Metal Oxide Varistors, PA Series
In stock
Item Number
Z320PA40A
MFG Item Number
Z320PA40A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, PA Series
Item #
Z320PA40A
VARISTOR 320VMA 420VMD 160WTM

PA Series Information

  • 130~1000 Max. Applied VAC
  • 175~1350 Max. Applied VDC
  • Up to 380 Joules
  • Up to 2800 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Panel Mount
  • UL and CSA Approvals on Select Models


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Z320PA40A
Item Number Z320PA40A
Manufacturer CKE
Product Series PA
Family Series CKE Metal Oxide Varistors, PA Series
Typical Capacitance (pf) 0.0000000011 pF
Max Applied Voltage RMS 320 V
Max Applied Voltage DC 420 VDC
Min Varistor Peak Volts 462 V
Max Varistor Peak Volts 565 V
Energy (Joules) 160 J
Power Dissipation 1 W
Max Clamping Volts 850 V
Max Clamping Amps 100 A
Peak Current 6,500 A
Phase Single
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved