CA18CAF08PAM1
Carlo Gavazzi Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA18CAF08PAM1

Carlo Gavazzi Sensors
In stock
Item Number
CA18CAF08PAM1
MFG Item Number
CA18CAF08PAM1
CA18CAF08PAM1 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CA18CAF08PAM1
CAP PROX PL M18 PNP NO+NC,PLUG

Series Information

Specifications

Specifications
Manufacturer Part Number CA18CAF08PAM1
Item Number CA18CAF08PAM1
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Voltage (DC) 10-40 VDC
Operating Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 2-10 mm
Connection Type Plug
Output Type PNP
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals CE, UL
RoHS No
Net Weight 0.05 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved