CA18EAN12BPM1IO
Carlo Gavazzi Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA18EAN12BPM1IO

Carlo Gavazzi Sensors
In stock
Item Number
CA18EAN12BPM1IO
MFG Item Number
CA18EAN12BPM1IO
CA18EAN12BPM1IO is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CA18EAN12BPM1IO
CAP PROX SS M18 NON-FLUSH IO-LINK,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA18EAN12BPM1IO
Item Number CA18EAN12BPM1IO
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Diameter 18 mm
Voltage (DC) 10-40 VDC
Operating Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Connection Type Plug
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67, IP68, IP69, NEMA 1, NEMA 12, NEMA 2, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved