CA18HLF08NA
Carlo Gavazzi Sensors, CA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA18HLF08NA

Carlo Gavazzi Sensors, CA Series
In stock
Item Number
CA18HLF08NA
MFG Item Number
CA18HLF08NA
Series
This item cannot be canceled or returned
CA18HLF08NA is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, CA Series
Item #
CA18HLF08NA
CAP PROX PP M18 NPN NO+NC CAB

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA18HLF08NA
Item Number CA18HLF08NA
Manufacturer Carlo Gavazzi
Product Series CA
Family Series Carlo Gavazzi Sensors, CA Series
Diameter 18 mm
Number of Wires 4-Wire
Operating Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 8 mm
Connection Type Wire Leads
Output Type NPN
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Shielding Shielded
Enclosure IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CE
Net Weight 0.3307 lbs
Gross Weight 0.3307 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved