CA30EAN25BPA2IO
Carlo Gavazzi Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CA30EAN25BPA2IO

Carlo Gavazzi Sensors
In stock
Item Number
CA30EAN25BPA2IO
MFG Item Number
CA30EAN25BPA2IO
CA30EAN25BPA2IO is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CA30EAN25BPA2IO
CAP PROX SS M30 NON-FLUSH IO-LINK,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CA30EAN25BPA2IO
Item Number CA30EAN25BPA2IO
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Diameter 30 mm
Voltage (DC) 10-40 VDC
Operating Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Range 25 mm
Connection Type Cable Connection
Status Indicator Yes
Body Composition Metallic
Enclosure IP67
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved