The store will not work correctly when cookies are disabled.
CC100LA220
MFG Item Number
CC100LA220
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3P CONT L 220V50/60Hz 2NO2NC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CC100LA220 |
Item Number |
CC100LA220 |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Contactors |
Coil Voltage |
220 VAC |
Coil Type |
Magnetic |
Poles |
3NO |
Auxiliary Contacts |
1NO, 1NC |
Termination |
Lug |
General Purpose (AC1) |
100 A |
UL Motor Switching (AC3) |
100 A |
Max HP 120V 1PH |
10 hp |
Max HP 230/240V 1PH |
20 hp |
Max HP 200/208V 3PH |
30 hp |
Max HP 230/240V 3PH |
40 hp |
Max HP 460/480V 3PH |
75 hp |
Max HP 575/600V 3PH |
75 hp |
Approvals |
CSA, cULus, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved