CC12/4SA110
Carlo Gavazzi Contactors, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC12/4SA110

Carlo Gavazzi Contactors, CC Series
In stock
Item Number
CC12/4SA110
MFG Item Number
CC12/4SA110
Series
This item cannot be canceled or returned
CC12/4SA110 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CC Series
Item #
CC12/4SA110
4P CONT S 110V 50/60Hz NO AUX

CC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC12/4SA110
Item Number CC12/4SA110
Manufacturer Carlo Gavazzi
Product Series CC
Family Series Carlo Gavazzi Contactors, CC Series
Coil Voltage 110 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 12 A
UL Motor Switching (AC3) 12 A
Max HP 120V 1PH 0.75 hp
Max HP 230/240V 1PH 2 hp
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 5 hp
Max HP 460/480V 3PH 7.5 hp
Max HP 575/600V 3PH 10 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved