CC12/4SA240
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC12/4SA240

Carlo Gavazzi Contactors
In stock
Item Number
CC12/4SA240
MFG Item Number
CC12/4SA240
CC12/4SA240 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
CC12/4SA240
4P CONT S 240V 50/60Hz NO AUX

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC12/4SA240
Item Number CC12/4SA240
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 12 A
UL Motor Switching (AC3) 12 A
Max HP 120V 1PH 0.75 hp
Max HP 230/240V 1PH 2 hp
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 5 hp
Max HP 460/480V 3PH 7.5 hp
Max HP 575/600V 3PH 10 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved