CC12/4SA480-60HZ
Carlo Gavazzi Contactors, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC12/4SA480-60HZ

Carlo Gavazzi Contactors, CC Series
In stock
Item Number
CC12/4SA480-60HZ
MFG Item Number
CC12/4SA480-60HZ
Series
CC12/4SA480-60HZ is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CC Series
Item #
CC12/4SA480-60HZ
4P CONT S 480V 60Hz NO AUX

CC Series Information

Specifications

Specifications
Manufacturer Part Number CC12/4SA480-60HZ
Item Number CC12/4SA480-60HZ
Manufacturer Carlo Gavazzi
Product Series CC
Family Series Carlo Gavazzi Contactors, CC Series
Coil Voltage 480 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 12 A
UL Motor Switching (AC3) 12 A
Max HP 120V 1PH 0.75 hp
Max HP 230/240V 1PH 2 hp
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 5 hp
Max HP 460/480V 3PH 7.5 hp
Max HP 575/600V 3PH 10 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved