CC130LD24
Carlo Gavazzi Contactors, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC130LD24

Carlo Gavazzi Contactors, CC Series
In stock
Item Number
CC130LD24
MFG Item Number
CC130LD24
Series
CC130LD24 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CC Series
Item #
CC130LD24
3P CONT L 24V DC 2NO2NC

CC Series Information

Specifications

Specifications
Manufacturer Part Number CC130LD24
Item Number CC130LD24
Manufacturer Carlo Gavazzi
Product Series CC
Family Series Carlo Gavazzi Contactors, CC Series
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Lug
General Purpose (AC1) 130 A
UL Motor Switching (AC3) 130 A
Max HP 120V 1PH 10 hp
Max HP 230/240V 1PH 20 hp
Max HP 230/240V 3PH 40 hp
Max HP 460/480V 3PH 75 hp
Max HP 575/600V 3PH 75 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved