CC150LA220
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC150LA220

Carlo Gavazzi Contactors
In stock
Item Number
CC150LA220
MFG Item Number
CC150LA220
CC150LA220 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
CC150LA220
3P CONT L 220V50/60Hz 2NO2NC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC150LA220
Item Number CC150LA220
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Coil Voltage 220 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Lug
General Purpose (AC1) 150 A
UL Motor Switching (AC3) 210 A
Max HP 120V 1PH 15 hp
Max HP 230/240V 1PH 25 hp
Max HP 230/240V 3PH 50 hp
Max HP 460/480V 3PH 100 hp
Max HP 575/600V 3PH 75 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved