CC18SA220
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC18SA220

Carlo Gavazzi Contactors
In stock
Item Number
CC18SA220
MFG Item Number
CC18SA220
CC18SA220 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
CC18SA220
3P CONT S 220V 50/60Hz 1NO1NC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC18SA220
Item Number CC18SA220
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Coil Voltage 220 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 18 A
UL Motor Switching (AC3) 18 A
Max HP 120V 1PH 1 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 5 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 15 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved