CC18SA24
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC18SA24

Carlo Gavazzi Contactors
In stock
Item Number
CC18SA24
MFG Item Number
CC18SA24
CC18SA24 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
CC18SA24
3P CONT S 24V 50/60Hz 1NO1NC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC18SA24
Item Number CC18SA24
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 18 A
UL Motor Switching (AC3) 18 A
Max HP 120V 1PH 1 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 5 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 15 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0.775 lbs
Gross Weight 0.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved