CC18SD110
Carlo Gavazzi Contactors, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC18SD110

Carlo Gavazzi Contactors, CC Series
In stock
Item Number
CC18SD110
MFG Item Number
CC18SD110
Series
CC18SD110 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CC Series
Item #
CC18SD110
3P CONT S 110V DC 1NO1NC

CC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC18SD110
Item Number CC18SD110
Manufacturer Carlo Gavazzi
Product Series CC
Family Series Carlo Gavazzi Contactors, CC Series
Coil Voltage 110 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 18 A
UL Motor Switching (AC3) 18 A
Max HP 120V 1PH 1 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 5 hp
Max HP 460/480V 3PH 7.5 hp
Max HP 575/600V 3PH 10 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved