CC22/4SA220
Carlo Gavazzi Contactors, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC22/4SA220

Carlo Gavazzi Contactors, CC Series
In stock
Item Number
CC22/4SA220
MFG Item Number
CC22/4SA220
Series
CC22/4SA220 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CC Series
Item #
CC22/4SA220
4P CONT S 220V 50/60Hz NO AUX

CC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC22/4SA220
Item Number CC22/4SA220
Manufacturer Carlo Gavazzi
Product Series CC
Family Series Carlo Gavazzi Contactors, CC Series
Coil Voltage 220 VAC
Coil Type Magnetic
Poles 4NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 22 A
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 20 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved