CC22/4SD24
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC22/4SD24

Carlo Gavazzi Contactors
In stock
Item Number
CC22/4SD24
MFG Item Number
CC22/4SD24
CC22/4SD24 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
CC22/4SD24
4P CONT S 24V DC NO AUX

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC22/4SD24
Item Number CC22/4SD24
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 4NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 22 A
UL Motor Switching (AC3) 22 A
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 20 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved