CC225SA500
Carlo Gavazzi Contactors, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC225SA500

Carlo Gavazzi Contactors, CC Series
In stock
Item Number
CC225SA500
MFG Item Number
CC225SA500
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CC Series
Item #
CC225SA500
3P CONT S 500V 50/60Hz 2NO2NC

CC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC225SA500
Item Number CC225SA500
Manufacturer Carlo Gavazzi
Product Series CC
Family Series Carlo Gavazzi Contactors, CC Series
Coil Voltage 500 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 225 A
UL Motor Switching (AC3) 275 A
Max HP 120V 1PH 15 hp
Max HP 230/240V 1PH 40 hp
Max HP 230/240V 3PH 75 hp
Max HP 460/480V 3PH 150 hp
Max HP 575/600V 3PH 150 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved