CC22SA110
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC22SA110

Carlo Gavazzi Contactors
In stock
Item Number
CC22SA110
MFG Item Number
CC22SA110
CC22SA110 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
CC22SA110
3P CONT S 110V 50/60Hz 1NO1NC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC22SA110
Item Number CC22SA110
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Coil Voltage 110 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Screw
General Purpose (AC1) 24 A
UL Motor Switching (AC3) 24 A
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 20 hp
Approvals CSA, cULus, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved