CD50CNF10PO
Carlo Gavazzi Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD50CNF10PO

Carlo Gavazzi Sensors
In stock
Item Number
CD50CNF10PO
MFG Item Number
CD50CNF10PO
CD50CNF10PO is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CD50CNF10PO
CAP PROX PL FP PNP NO 24V CAB

Series Information

Specifications

Specifications
Manufacturer Part Number CD50CNF10PO
Item Number CD50CNF10PO
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Sensors
Diameter 50 mm
Voltage (DC) 10-30 VDC
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 1-10 mm
Connection Type Cable Connection
Output Type PNP
Output Circuit NO
Status Indicator No
Body Composition Non-Metallic
Enclosure IP67
Approvals CE, CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved