The store will not work correctly when cookies are disabled.
CGE22-2P-22AN
Carlo Gavazzi Overload Relays
In stock
Item Number
CGE22-2P-22AN
MFG Item Number
CGE22-2P-22AN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CGE22-2P-22AN |
Item Number |
CGE22-2P-22AN |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Overload Relays |
Current Setting Range |
4.4-22 A |
Poles |
2 |
Output Contacts |
1NO, 1NC |
Trip Class |
Class 10, Class 15, Class 20, Class 30, Class 5 |
Reset Type |
Manual |
Connection Type |
Direct Coupling |
Ambient Temperature Range |
-13-158 °F |
Approvals |
CE, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved