CGMC-12A-208-10
Carlo Gavazzi Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGMC-12A-208-10

Carlo Gavazzi Contactors
In stock
Item Number
CGMC-12A-208-10
MFG Item Number
CGMC-12A-208-10
CGMC-12A-208-10 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
CGMC-12A-208-10
CAGE CLAMP TYPE, AC COIL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGMC-12A-208-10
Item Number CGMC-12A-208-10
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Contactors
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
Auxiliary Contacts 1NO
Termination Spring Cage
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked No
Max HP 120V 1PH 1 hp
Max HP 230/240V 1PH 2 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 7.5 hp
Max HP 575/600V 3PH 7.5 hp
Approvals CE, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved