CTD10S15005AXXX
Carlo Gavazzi Current Transformers, CTD-10S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTD10S15005AXXX

Carlo Gavazzi Current Transformers, CTD-10S Series
In stock
Item Number
CTD10S15005AXXX
MFG Item Number
CTD10S15005AXXX
Series
CTD10S15005AXXX is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CTD-10S Series
Item #
CTD10S15005AXXX
CURRENT TRANSFORMER SPLIT CORE

CTD-10S Series Information

  • Bus‑Bar Type Split Core Current Transformer
  • Class 1 Accuracy
  • Currents from 400 A to 3200 A
  • Up to 10 Bus‑Bar Isolated Fixing Screws
  • Sealable Terminal Block Covers

Specifications

Specifications
Manufacturer Part Number CTD10S15005AXXX
Item Number CTD10S15005AXXX
Manufacturer Carlo Gavazzi
Product Series CTD-10S
Family Series Carlo Gavazzi Current Transformers, CTD-10S Series
Core Style Split Core
Aperture (WindowOpening) 51 x 125 mm
Current Ratio 1,500:5
Burden - Class 1 (VA) 20 VA
Burden - Class 3 (VA) 30 VA
Frequency (Hz) 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Bus-Bar
Termination Double Screw Terminals
Approvals CSA, cURus
Net Weight 1.9842 lbs
Gross Weight 1.9842 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved