CTD1X2005AXXX
Carlo Gavazzi Current Transformers, CTD-1X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTD1X2005AXXX

Carlo Gavazzi Current Transformers, CTD-1X Series
In stock
Item Number
CTD1X2005AXXX
MFG Item Number
CTD1X2005AXXX
Series
CTD1X2005AXXX is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CTD-1X Series
Item #
CTD1X2005AXXX
CURRENT TRANSFORMER 200:5A

CTD-1X Series Information

  • Cable and Bus‑Bar Type Current Transformer
  • 0.5 Class, Currents from 50 to 300 A
  • Removable DIN‑Rail Mounting Holder
  • Removable Panel Fixing Clips
  • 2 Cable/Bus‑Bar Isolated Fixing Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTD1X2005AXXX
Item Number CTD1X2005AXXX
Manufacturer Carlo Gavazzi
Product Series CTD-1X
Family Series Carlo Gavazzi Current Transformers, CTD-1X Series
Core Style Solid Core
Aperture (WindowOpening) 23 mm Dia.
Current Ratio 200:5
Burden - Class 1 (VA) 3.25 VA
Burden - Class 3 (VA) 3.75 VA
Burden - Class 0.5 (VA) 3 VA
Frequency (Hz) 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Panel Mount
Termination Screw Terminals
Approvals CSA, cURus
Net Weight 0.463 lbs
Gross Weight 0.463 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved