CTD3X4005AXXX
Carlo Gavazzi Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTD3X4005AXXX

Carlo Gavazzi Current Transformers
In stock
Item Number
CTD3X4005AXXX
MFG Item Number
CTD3X4005AXXX
CTD3X4005AXXX is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
CTD3X4005AXXX
CURRENT TRANSFORMER 400:5A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTD3X4005AXXX
Item Number CTD3X4005AXXX
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Current Transformers
Core Style Split Core
ANSI Rated No
Aperture (WindowOpening) 2 x 0.59 "
Current Ratio 400:5
Burden - Class 1 (VA) 14 VA
Burden - Class 3 (VA) 17 VA
Burden - Class 0.5 (VA) 9 VA
Frequency (Hz) 45-65 Hz
Insulation Level (V) 3,000 V
Mounting DIN Rail
Termination Screw Terminals
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved