CTD4X10005AXXX
Carlo Gavazzi Current Transformers, CTD-4X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTD4X10005AXXX

Carlo Gavazzi Current Transformers, CTD-4X Series
In stock
Item Number
CTD4X10005AXXX
MFG Item Number
CTD4X10005AXXX
Series
This item cannot be canceled or returned
CTD4X10005AXXX is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CTD-4X Series
Item #
CTD4X10005AXXX
CURRENT TRANSFORMER 1000:5A

CTD-4X Series Information

  • Bus‑Bar Type Current Transformer
  • 0.5 Class, Currents from 150 to 1600 A
  • Removable Panel Fixing Clips
  • Up to 6 Bus‑Bar Isolated Fixing Screws
  • Sealable Terminal Block Covers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTD4X10005AXXX
Item Number CTD4X10005AXXX
Manufacturer Carlo Gavazzi
Product Series CTD-4X
Family Series Carlo Gavazzi Current Transformers, CTD-4X Series
Core Style Solid Core
Aperture (WindowOpening) 51 mm Dia.
Current Ratio 1,000:5
Burden - Class 1 (VA) 20 VA
Burden - Class 0.5 (VA) 17.5 VA
Frequency (Hz) 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Panel Mount
Termination Screw Terminals
Approvals CSA, cURus
Net Weight 1.2456 lbs
Gross Weight 1.2456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved