CTD4X2005AXXX
Carlo Gavazzi Current Transformers, CTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTD4X2005AXXX

Carlo Gavazzi Current Transformers, CTD Series
In stock
Item Number
CTD4X2005AXXX
MFG Item Number
CTD4X2005AXXX
Series
CTD4X2005AXXX is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CTD Series
Item #
CTD4X2005AXXX
CURRENT TRANSFORMER 200:5A

CTD Series Information

Specifications

Specifications
Manufacturer Part Number CTD4X2005AXXX
Item Number CTD4X2005AXXX
Manufacturer Carlo Gavazzi
Product Series CTD
Family Series Carlo Gavazzi Current Transformers, CTD Series
Core Style Split Core
ANSI Rated No
Aperture (WindowOpening) 2.51 x 0.78 "
Current Ratio 200:5
Burden - Class 1 (VA) 3.25 VA
Burden - Class 3 (VA) 6 VA
Frequency (Hz) 45-65 Hz
Insulation Level (V) 3,000 V
Mounting DIN Rail
Termination Screw Terminals
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved