CTD5S1255AXXX
Carlo Gavazzi Current Transformers, CTD-5S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTD5S1255AXXX

Carlo Gavazzi Current Transformers, CTD-5S Series
In stock
Item Number
CTD5S1255AXXX
MFG Item Number
CTD5S1255AXXX
Series
CTD5S1255AXXX is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CTD-5S Series
Item #
CTD5S1255AXXX
CURRENT TRANSFORMER SPLIT CORE

CTD-5S Series Information

  • Bus‑Bar Type Split Core Current Transformer
  • Class 1 Accuracy
  • Currents from 100 A to 400 A
  • Up to 6 Bus‑Bar Isolated Fixing Screws
  • Sealable Terminal Block Covers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTD5S1255AXXX
Item Number CTD5S1255AXXX
Manufacturer Carlo Gavazzi
Product Series CTD-5S
Family Series Carlo Gavazzi Current Transformers, CTD-5S Series
Core Style Split Core
Aperture (WindowOpening) 26 x 32 mm
Current Ratio 125:5
Burden - Class 1 (VA) 1 VA
Burden - Class 3 (VA) 1.5 VA
Frequency (Hz) 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Bus-Bar
Termination Double Screw Terminals
Approvals CSA, cURus
Net Weight 0.9921 lbs
Gross Weight 0.9921 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved