CTD8H1505AXXX
Carlo Gavazzi Current Transformers, CTD-8VH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTD8H1505AXXX

Carlo Gavazzi Current Transformers, CTD-8VH Series
In stock
Item Number
CTD8H1505AXXX
MFG Item Number
CTD8H1505AXXX
Series
CTD8H1505AXXX is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CTD-8VH Series
Item #
CTD8H1505AXXX
CURRENT TRANSFORMER

CTD-8VH Series Information

  • Bus‑Bar Type Solid Core Current Transformer
  • Class 0.5 Accuracy
  • Currents from 150 A to 2500 A
  • Up to 10 Bus‑Bar Isolated Fixing Screws
  • Sealable Terminal Block Covers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTD8H1505AXXX
Item Number CTD8H1505AXXX
Manufacturer Carlo Gavazzi
Product Series CTD-8VH
Family Series Carlo Gavazzi Current Transformers, CTD-8VH Series
Core Style Solid Core
Aperture (WindowOpening) 30 x 80 mm
Current Ratio 150:5
Burden - Class 3 (VA) 2 VA
Frequency (Hz) 50-60 Hz
Insulation Level (V) 720 V
Basic Impulse Level (kV) 3 kV
Mounting Bus-Bar
Termination Double Screw Terminals
Approvals CSA, cURus
Net Weight 1.2125 lbs
Gross Weight 1.2125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved