DIB01CD4850MA
Carlo Gavazzi Protection Relays, DIB01 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DIB01CD4850MA

Carlo Gavazzi Protection Relays, DIB01 Series
In stock
Item Number
DIB01CD4850MA
MFG Item Number
DIB01CD4850MA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, DIB01 Series
Item #
DIB01CD4850MA
24-48V CURRENT LEVEL RELAY

DIB01 Series Information

  • LEDs indicate the state of the alarm
  • Possible to monitor loads up to 10 A AC/DC
  • AC/DC over or under current monitoring relays
  • Inhibit function can be used to avoid relay operation

DIB01 and PIB01 are precise TRMS AC/DC over or under
current (selectable by DIPswitch) monitoring relays. Direct measuring or through
current transformer. Owing to the built‑in latch function, the ON‑position of
the relay output can be maintained. Inhibit function can be used to avoid relay
operation when not desired (maintenance, transitions). The LED's indicate the state
of the alarm and the output relay. Through the built‑in
shunt it is possible to monitor loads up to 10 A AC/DC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DIB01CD4850MA
Item Number DIB01CD4850MA
Manufacturer Carlo Gavazzi
Product Series DIB01
Family Series Carlo Gavazzi Protection Relays, DIB01 Series
Voltage Supported 24-48 V
Mounting DIN Rail
Approvals CSA, UL
Net Weight 0.255 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved