The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DMB51CM24
Carlo Gavazzi Counters, DMB Series
MFG Item Number
DMB51CM24
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Time Delay Relay, 24-240VAC/24VDC
7 Modes of Operation 0.1 Seconds~100 Hours SPDT or DPDT Output Available DIN Rail Mount UL; CSA; CE Approvals Multi‑voltage timer with 7 knob selectable functions and 7 knob selectable time ranges within 0.1 seconds and 100 hours. For mounting on DIN rail. Housing 17.5 mm wide for SPDT version and 35.5 mm for DPDT version, suitable both for back and front panel mounting. Wide power supply range: 24 VDC and 24 to 240 VAC or 12 to 240 VAC/VDC.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DMB51CM24
Item Number
DMB51CM24
Manufacturer
Carlo Gavazzi
Product Series
DMB
Family Series
Carlo Gavazzi Counters, DMB Series
Nominal Voltage
120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC
Voltage
24-240 VAC, 24 VDC
Outputs
(1) Relay
Display Type
LED - Green
Functions
Timer
Termination
Screw Terminals
Mounting
DIN Rail, Panel Mount
IP Rating
IP20
Approvals
CE, CSA, UL
Net Weight
0.145 lbs
Gross Weight
0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved