DMB71DW24
Carlo Gavazzi Counters, DMB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMB71DW24

Carlo Gavazzi Counters, DMB Series
In stock
Item Number
DMB71DW24
MFG Item Number
DMB71DW24
Series
DMB71DW24 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, DMB Series
Item #
DMB71DW24
SENSOR, DMB71DW24 TIMER

DMB Series Information

  • 7 Modes of Operation
  • 0.1 Seconds~100 Hours
  • SPDT or DPDT Output Available
  • DIN Rail Mount
  • UL; CSA; CE Approvals
Multi‑voltage timer with 7 knob selectable functions and 7 knob selectable time ranges within 0.1 seconds and 100 hours. For mounting on DIN rail. Housing 17.5 mm wide for SPDT version and 35.5 mm for DPDT version, suitable both for back and front panel mounting. Wide power supply range: 24 VDC and 24 to 240 VAC or 12 to 240 VAC/VDC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMB71DW24
Item Number DMB71DW24
Manufacturer Carlo Gavazzi
Product Series DMB
Family Series Carlo Gavazzi Counters, DMB Series
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC
Voltage 12-240 VAC, 12-240 VDC
Outputs (2) Relay
Display Type LED - Green
Functions Timer
Termination Screw Terminals
Mounting DIN Rail, Panel Mount
IP Rating IP20
Approvals CE, CSA, UL
Net Weight 0.2866 lbs
Gross Weight 0.2866 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved