DMF62A102300
Carlo Gavazzi Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMF62A102300

Carlo Gavazzi Counters
In stock
Item Number
DMF62A102300
MFG Item Number
DMF62A102300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
DMF62A102300
2 LINES LCD MULTIFUNCTION PRESET

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMF62A102300
Item Number DMF62A102300
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Counters
Nominal Voltage 12 VDC, 24 VDC
Voltage 10-30 VDC
Presets 2
Outputs (1) Relay
Display Type LCD - Green
Display Size 2 Line, 6 Digit
Functions Counter, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
IP Rating IP65
Approvals CE, cURus
RoHS Yes
Comments Red Backlighting
Net Weight 0.2756 lbs
Gross Weight 0.2756 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved