DPB01CM48
Carlo Gavazzi Protection Relays, DPB01 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPB01CM48

Carlo Gavazzi Protection Relays, DPB01 Series
In stock
Item Number
DPB01CM48
MFG Item Number
DPB01CM48
Series
This item cannot be canceled or returned
DPB01CM48 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, DPB01 Series
Item #
DPB01CM48
480V 3-PH OVER/UNDER VOLT. RLY

DPB01 Series Information

  • Measure their own power supply
  • Adjustable delay function 0.1‑30 s
  • TRMS 3‑phase over and under voltage
  • Adjustable voltage on relative scale
  • Upper and lower limits separately adjustable
3‑phase or 3‑phase+neutral line voltage monitoring relay for phase sequence, phase
loss, over and under voltage (separately adjustable set points) with built‑in time
delay function. Supply ranges from 208 to 480 VAC covered by two multi voltage relays.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPB01CM48
Item Number DPB01CM48
Manufacturer Carlo Gavazzi
Product Series DPB01
Family Series Carlo Gavazzi Protection Relays, DPB01 Series
Voltage Supported 380-480 V
Mounting DIN Rail
Approvals CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved