The store will not work correctly when cookies are disabled.
DU10E
Carlo Gavazzi Inductive Proximity
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DU10E |
Item Number |
DU10E |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Inductive Proximity |
Shielding |
Unshielded |
Power Type |
DC |
Range |
10 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NPN |
Body Composition |
Non-Metallic |
Operating Voltage Range |
24 VDC |
Nominal Voltage |
24 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
No |
Reverse Polarity Protection |
Yes |
NEMA Rating |
NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6 |
Approvals |
CE |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved