DU6E
Carlo Gavazzi Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DU6E

Carlo Gavazzi Inductive Proximity
In stock
Item Number
DU6E
MFG Item Number
DU6E
DU6E is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
DU6E
IND PROX SLOT NPN 6MM

Series Information

Specifications

Specifications
Manufacturer Part Number DU6E
Item Number DU6E
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Shielding Unshielded
Power Type DC
Range 6 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NPN
Body Composition Non-Metallic
Operating Voltage Range 24 VDC
Nominal Voltage 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection Yes
NEMA Rating NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved