EC3016TBAPL-6
Carlo Gavazzi Sensors, EC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC3016TBAPL-6

Carlo Gavazzi Sensors, EC Series
In stock
Item Number
EC3016TBAPL-6
MFG Item Number
EC3016TBAPL-6
Series
This item cannot be canceled or returned
EC3016TBAPL-6 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EC Series
Item #
EC3016TBAPL-6
CAP PROX TPLSHLD M30 EXTD PLUG

EC Series Information

  • 2~25mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC and 10~40 VDC Types
  • Various Output Types
  • Tripleshield™
The EC series of capacitive proximity sensors from Carlo Gavazzi offers a range of options. Chose from 18 or 30mm sensors, thermoplastic polyester or stainless steel housings, and AC or DC operation.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP 67 Enclosure Rating

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EC3016TBAPL-6
Item Number EC3016TBAPL-6
Manufacturer Carlo Gavazzi
Product Series EC
Family Series Carlo Gavazzi Sensors, EC Series
Diameter 30 mm
Number of Wires 2-Wire
Operating Voltage 20-250 VAC
Nominal Voltage 120 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range 16 mm
Connection Type 4 Pin Micro
Output Type SCR
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Shielding Shielded
Enclosure IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CE, CSA, UL
Net Weight 0.3088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved