EC5525NPAP-1
Carlo Gavazzi Sensors, EC55 FLAT PACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EC5525NPAP-1

Carlo Gavazzi Sensors, EC55 FLAT PACK Series
In stock
Item Number
EC5525NPAP-1
MFG Item Number
EC5525NPAP-1
EC5525NPAP-1 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EC55 FLAT PACK Series
Item #
EC5525NPAP-1
CAP PROX FLATPACK DC NPN PLUG

EC55 FLAT PACK Series Information

  • 4~25 mm Sensing Range
  • 4 Wire Only
  • 10~40 VDC
  • NPN or PNP Output
  • Tripleshield™
Carlo Gavazzi EC55 Flatpack sensors can be flush or non‑flush mounted. These sensors are housed in solid polycarbonate, feature high noise immunity, and are ideal for use in material handling or plastic machinery applications.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP 67 Enclosure Rating

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EC5525NPAP-1
Item Number EC5525NPAP-1
Manufacturer Carlo Gavazzi
Product Series EC55 FLAT PACK
Family Series Carlo Gavazzi Sensors, EC55 FLAT PACK Series
Number of Wires 4-Wire
Operating Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 25 mm
Connection Type 4 Pin Micro
Output Type NPN
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Shielding Shielded
Enclosure IP67, NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CE, CSA, UL
Net Weight 0.0881 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved