EI0801NACS
Carlo Gavazzi Inductive Proximity, EI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI0801NACS

Carlo Gavazzi Inductive Proximity, EI Series
In stock
Item Number
EI0801NACS
MFG Item Number
EI0801NACS
Series
EI0801NACS is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, EI Series
Item #
EI0801NACS
Prox, Ind, 8mm, 1mm Range, Namur,

EI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI0801NACS
Item Number EI0801NACS
Product Series EI
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 1 mm
Connection Type M8 Connector
Length of Cables 2 m
Output Type NAMUR
Body Composition Metallic
Operating Voltage Range 6-35 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Sensing Type End
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection Yes
RoHS No
Net Weight 0.085 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved