EI0802NACS
Carlo Gavazzi Inductive Proximity, EI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI0802NACS

Carlo Gavazzi Inductive Proximity, EI Series
In stock
Item Number
EI0802NACS
MFG Item Number
EI0802NACS
Series
EI0802NACS is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, EI Series
Item #
EI0802NACS
IND PROX M8 NAMUR 2MM SS

EI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI0802NACS
Item Number EI0802NACS
Product Series EI
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 2 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NAMUR
Body Composition Metallic
Operating Voltage Range 6-35 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Reverse Polarity Protection Yes
Max Load Current 0.2 A
NEMA Rating NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6
Approvals CE, CSA, UL
Comments IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved