EI1202NPOPL
Carlo Gavazzi Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI1202NPOPL

Carlo Gavazzi Inductive Proximity
In stock
Item Number
EI1202NPOPL
MFG Item Number
EI1202NPOPL
EI1202NPOPL is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
EI1202NPOPL
IND PROX PLAS M12 NPN NO CBL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI1202NPOPL
Item Number EI1202NPOPL
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 2 mm
Connection Type M12 Connector
Length of Cables 2 m
Output Type NO NPN
Body Composition Metallic
Operating Voltage Range 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
NEMA Rating NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6
Approvals CE, CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved