EI1202TBOSL
Carlo Gavazzi Inductive Proximity, EI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI1202TBOSL

Carlo Gavazzi Inductive Proximity, EI Series
In stock
Item Number
EI1202TBOSL
MFG Item Number
EI1202TBOSL
Series
EI1202TBOSL is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, EI Series
Item #
EI1202TBOSL
PROX, IND, 12mm, 2mm RANGE, AC, 2-W

EI Series Information

  • 2~15mm Sensing Range
  • 2, 3 or 4 Wire
  • 20~265 VAC or 10~40 VDC
  • 12~30 mm Diameter
  • End Sensing
The EI series from Carlo Gavazzi covers a wide range of inductive proximity sensors. Models are available with plastic/stainless steel housings, in tubular/flatpack styles, and short/long versions. Choose SCR or transistor style output, shielded/unshielded sensing, and cable/plug connection.

  • LED Status Indicators
  • Shielded or Unshielded
  • Cable and 3/4 Pin Micro Connectors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI1202TBOSL
Item Number EI1202TBOSL
Product Series EI
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Diameter 12 mm
Shielding Shielded
Power Type AC
Range 2 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO SCR
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 20-265 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.5 A
Max Leakage Current 2 mA
Approvals CE, CSA, UL
Net Weight 0.1763 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved