EI1204NPOPL
Carlo Gavazzi Inductive Proximity, EI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI1204NPOPL

Carlo Gavazzi Inductive Proximity, EI Series
In stock
Item Number
EI1204NPOPL
MFG Item Number
EI1204NPOPL
Series
EI1204NPOPL is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, EI Series
Item #
EI1204NPOPL
IND PROX PLAS M12 NPN NO CBL

EI Series Information

  • 2~15mm Sensing Range
  • 2, 3 or 4 Wire
  • 20~265 VAC or 10~40 VDC
  • 12~30 mm Diameter
  • End Sensing
The EI series from Carlo Gavazzi covers a wide range of inductive proximity sensors. Models are available with plastic/stainless steel housings, in tubular/flatpack styles, and short/long versions. Choose SCR or transistor style output, shielded/unshielded sensing, and cable/plug connection.

  • LED Status Indicators
  • Shielded or Unshielded
  • Cable and 3/4 Pin Micro Connectors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI1204NPOPL
Item Number EI1204NPOPL
Manufacturer Carlo Gavazzi
Product Series EI
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO NPN
Number of Wires 3
Body Composition Non-Metallic
Operating Voltage Range 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 2.7 mA
Approvals CE, CSA, UL
Net Weight 0.0219 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved