EI1805NPCSS
Carlo Gavazzi Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI1805NPCSS

Carlo Gavazzi Inductive Proximity
In stock
Item Number
EI1805NPCSS
MFG Item Number
EI1805NPCSS
EI1805NPCSS is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
EI1805NPCSS
IND PROX STEEL M18 NPN NC CBL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI1805NPCSS
Item Number EI1805NPCSS
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Diameter 18 mm
Shielding Unshielded
Power Type AC
Range 5 mm
Connection Type 4 Pin M18 Connector
Length of Cables 2 m
Output Type NC NPN
Body Composition Metallic
Operating Voltage Range 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.02 A
NEMA Rating NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6
Approvals CE, CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved