EI1805NPOSS-1
Carlo Gavazzi Inductive Proximity, EI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI1805NPOSS-1

Carlo Gavazzi Inductive Proximity, EI Series
In stock
Item Number
EI1805NPOSS-1
MFG Item Number
EI1805NPOSS-1
Series
EI1805NPOSS-1 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, EI Series
Item #
EI1805NPOSS-1
IND PROX STEEL M18 NPN NO PLUG

EI Series Information

  • 2~15mm Sensing Range
  • 2, 3 or 4 Wire
  • 20~265 VAC or 10~40 VDC
  • 12~30 mm Diameter
  • End Sensing
The EI series from Carlo Gavazzi covers a wide range of inductive proximity sensors. Models are available with plastic/stainless steel housings, in tubular/flatpack styles, and short/long versions. Choose SCR or transistor style output, shielded/unshielded sensing, and cable/plug connection.

  • LED Status Indicators
  • Shielded or Unshielded
  • Cable and 3/4 Pin Micro Connectors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI1805NPOSS-1
Item Number EI1805NPOSS-1
Product Series EI
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type 4 Pin Micro
Output Type NO NPN
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Max Leakage Current 2.7 mA
Approvals CE, CSA, UL
Net Weight 0.04 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved