EI1808TBCPL-6
Carlo Gavazzi Inductive Proximity, EI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI1808TBCPL-6

Carlo Gavazzi Inductive Proximity, EI Series
In stock
Item Number
EI1808TBCPL-6
MFG Item Number
EI1808TBCPL-6
Series
This item cannot be canceled or returned
EI1808TBCPL-6 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, EI Series
Item #
EI1808TBCPL-6
IND PROX PLAS M18 SCR NC PLUG

EI Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI1808TBCPL-6
Item Number EI1808TBCPL-6
Manufacturer Carlo Gavazzi
Product Series EI
Family Series Carlo Gavazzi Inductive Proximity, EI Series
Diameter 18 mm
Shielding Unshielded
Power Type AC
Range 8 mm
Connection Type Plug
Output Type NC SCR
Number of Wires 2
Body Composition Non-Metallic
Operating Voltage Range 24-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.5 A
NEMA Rating NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6
Approvals CE, CSA, UL
Comments IP67
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved