EI3010NPOSL
Carlo Gavazzi Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI3010NPOSL

Carlo Gavazzi Inductive Proximity
In stock
Item Number
EI3010NPOSL
MFG Item Number
EI3010NPOSL
EI3010NPOSL is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
EI3010NPOSL
IND PROX STEEL M30 NPN NO CBL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI3010NPOSL
Item Number EI3010NPOSL
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Inductive Proximity
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 10 mm
Length of Cables 2 m
Output Type NO NPN
Body Composition Metallic
Operating Voltage Range 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
NEMA Rating NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6
Approvals CE, CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved