EMCT46200013
Carlo Gavazzi Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EMCT46200013

Carlo Gavazzi Counters
In stock
Item Number
EMCT46200013
MFG Item Number
EMCT46200013
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
EMCT46200013
MINIATURE ELECTROMECHANICAL 6 DIGIT

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number EMCT46200013
Item Number EMCT46200013
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Counters
Nominal Supply Voltage 24 VDC
Supply Voltage 24 VDC
Number of Digits 6
Color White Text on Black Background
Mounting Panel Mount
Connections Wire Leads
Reset Non-Reset
Continuous Operation No
Approvals CE, ROHS
Net Weight 0.0265 lbs
Gross Weight 0.0265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved