ESCO2W5V
Carlo Gavazzi HVAC Sensors, ESCO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESCO2W5V

Carlo Gavazzi HVAC Sensors, ESCO Series
In stock
Item Number
ESCO2W5V
MFG Item Number
ESCO2W5V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, ESCO Series
Item #
ESCO2W5V
CO2 5000PPM WALL TRANSMITTER

ESCO Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESCO2W5V
Item Number ESCO2W5V
Manufacturer Carlo Gavazzi
Product Series ESCO
Family Series Carlo Gavazzi HVAC Sensors, ESCO Series
Gas Type Carbon Monoxide
Output 0-10 VAC
Humidity Range 5-95 % RH
Temperature Range 32-122 °F
Approvals CE
RoHS Compliant Yes
Comments IP65 Housing, IP20 Sensor
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved